Beli bench scale di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OHAUS Digital Scale Bench (Timbangan Digital)
    Mulai

    Rp4.499.900

    OHAUS Digital Scale Bench (Timbangan Digital)
    Deskripsi:
    The Defender 3000 Series bench scales are ideal for general weighing, simple counting, and checkweighing applications in production, packaging, warehouse, inventory, shipping, and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, multicolor backlit LCD display, AC or battery operation, and flexible mounting capabilities.ApplicationsWeighing, Checkweighing, Counting, Totalization.Display7 Segment LCD with multicolor backlightOperationInternal power supply with power cord (included), 6C (LR14) Batteries (not included) or Rechargeable BatteryCommunicationStandard RS232 and optional USB Device or EthernetConstructionABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feetDesign Features150% overload protection
  2. Excellent Scale Bench Scale Mild Steel
    Mulai

    Rp8.499.900

    Excellent Scale Bench Scale Mild Steel
    Deskripsi:
    Only weighing functionwith RS-232other function is optional
    atribut:
    • Interface: RS-232
  3. SOJIKYO Price Computing Scale with Pole
    Mulai

    Rp999.900

    SOJIKYO Price Computing Scale with Pole
    atribut:
    • Load Capacity (kg): 40
    • Display: LED Dual Display / Front and back screen on pole
    • Material: #304 Stainless Steel
    • Power: Hybrid with electricity or Battery Recharable
    • Accuracy (g): 5
    • Keyboard: 20 keys with 3 memory record unit prices
    • Platter Size (cm): 33x24
  4. SOJIKYO Stainless Steel Platform Bench Scale
    Mulai

    Rp2.299.900

    SOJIKYO Stainless Steel Platform Bench Scale
    Deskripsi:
    ACS / TCS Electronic Price Computing Scale adalah sejenis alat penimbangan multifungsi. Timbangan ini tidak hanya menghitung dengan tepat dan cepat, tetapi juga beroperasi dengan mudah. Timbangan tersebut telah menggunakan mikroprosesor chip tunggal canggih dan load cell presisi tinggi, sehingga stabil dan tahan lama digunakan. Timbangan ini mengadopsi tampilan LED, dan dapat menggunakan daya AC atau DC untuk memiliki fitur tidur otomatis, hemat energi, tampilan tegangan, peringatan bip tegangan rendah, pengisian daya baterai DC secara otomatis, penyimpanan harga satuan, perubahan, dll. Oleh karena itu, itu banyak digunakan dalam bisnis atau industri lain sebagai instrumen penghitungan harga.
    atribut:
    • Type: Skala Penghitungan Harga Elektronik
    • Keyboard: 20 tombol Stainless Steel dengan 1 memori harga satuan yang telah ditentukan sebelumnya
    • Unit Measuring: Kg
    • Platter Material: Stainless Steel
    • Platter Size (cm): 45x60
    • Power Source: AC: 110/220 V (± 10%) atau DC: 4 V/4Ah baterai isi ulang
  5. AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.399.900

    AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)
    Deskripsi:
    AND Compact Bench Scales SJ-HS Series with
    atribut:
    • Pan Size (LxW) (mm): 230x190
  6. SOJIKYO Digital Scale Pricing (Timbangan Digital)
    Mulai

    Rp9.999.900

    SOJIKYO Digital Scale Pricing (Timbangan Digital)
    Deskripsi:
    ACS Electronic Counting Scale adalah sejenis alat penimbangan multifungsi. Ini tidak hanya menghitung dengan tepat dan cepat, tetapi juga beroperasi dengan mudah. Timbangan ini telah menggunakan mikroprosesor chip tunggal canggih dan sel beban presisi tinggi, sehingga stabil dan tahan lama digunakan. Skala ini mengadopsi tampilan LED super terang, dan dapat menggunakan daya AC atau DC untuk memiliki fitur peringatan bip tegangan rendah, pengisian otomatis baterai DC, dll. Cash 40PR dapat digunakan sebagai mesin kasir dengan menyambungkan lack kasir dan barcode scanner. Oleh karena itu, ini banyak digunakan di toko retail.
    atribut:
    • Type: Skala Komputasi Harga Elektronik
    • Keyboard: 192 Tombol Stainless Steel dengan 4000 memori rekam harga
    • Unit Measuring: Kg/ Lb/ Oz
    • Platter Material: Stainless Steel
    • Platter Size (cm): 33x24
    • Power Source: AC: 110/220 V (± 10%)
    • Load Capacity (kg): 40
    • Accuracy (g): 5
  7. Optima Scale Digital Scale Bench (Timbangan Digital)
    Mulai

    Rp26.999.900

    Optima Scale Digital Scale Bench (Timbangan Digital)
    Deskripsi:
    Optima Scale OP-915-1616-300 Bench ScaleThe Optima OP-915 series offers an affordable solution for a heavy duty bench scale. They can be utilized for counting, checkweighing, and general weighing making them an ideal solution for a variety of industrial application. The OP-915 can be combined with a printer or remote display due to the RS-232 communication port. The system is IP65 rated and backed with a one year manufacturers warranty. The OP-915 series is NTEP approved for use in legal for trade application.
    atribut:
    • Calibration: External
    • Capacity (lbs): 300
    • Class: III
    • Column Height (inch): 16
    • Communication: Full Duplex RS-232 Serial Port
    • Communication Specification: 9600, 4800, 2400, 1200 bps; 8 data bits, 1 stop bits, no parity, no handshaking
    • Construction: Stainless steel weigh pan with heavy duty steel frame
    • Display Type: LED
    • IP Rating: IP65
    • NTEP: Yes
    • Operating Temperature (°C): -10 - +40; <90%RH
    • Platform Size (inch): 16x16x4.25H
    • Power (V): 110/220 AC adapter or optional 6V 4Ah rechargeable lead acid battery
    • Readability (lbs): 0.05
    • Stabilization Time (s): Less than 2
    • Weighing Unit: lb, kg
  8. NEWTECH Bench Scale
    Mulai

    Rp2.799.900

    NEWTECH Bench Scale
    atribut:
    • Platter Size (cm): 40x50
    • Maximum Capacity (kg): 150
    • Display: Double Red LED
    • Work Humidity Range (%RH): < 85
    • Readability (g): 50
    • Working Temperature Range (°C): 0 to 40
  9. KILOWEIGH Boardes Bench Scale
    Mulai

    Rp2.099.900

    KILOWEIGH Boardes Bench Scale
    atribut:
    • Readibility (gr): 20
    • Platform Size (cm): 40x50
    • Display (digits): 5 (Weight Window); 5 (Unit Price Window); 6 (Total Price Window)
    • Power: AC 230V or 110V, and DC 4V or 6V (built in rechargeable battery) scale can work when charging battery.
    • Maximum Capacity (kg): 150
  10. AYORACK AL2-Series Light Duty Warehouse Rack (Rak Besi / Rak Gudang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    AYORACK AL2-Series Light Duty Warehouse Rack (Rak Besi / Rak Gudang)
    Deskripsi:
    Rak Gudang Serbaguna AYORACK dirancang dengan material berkualitas untuk pemakaian kokoh dan jangka waktu lama. Cocok untuk keperluan rumah tangga, perkantoran, display, gudang dan bisnis Anda.Pemasangan rak dapat dilakukan mandiri dengan mudah dan cepat. Rak dapat dibongkar pasang dan jarak antar ambalan dapat disesuaikan untuk ukuran keperluan Anda. Kaki rak sudah dilengkapi dengan lapisan ekstra agar rak berdiri lebih stabil dan tidak menggores permukaan lantai.Warna netral abu-abu - dapat digunakan untuk keperluan rumahan / kantor / gudang anda. Visual lebih menyegarkan
    atribut:
    • Material: Steel
    • Load Capacity (kg/layer): 200
    • Finishing: Cat + Powder Coating
  11. TRUSCO Scaffolding platform (Tangga Pijakan Steger)
    Mulai

    Rp4.299.900

    TRUSCO Scaffolding platform (Tangga Pijakan Steger)
    Deskripsi:
    > The table top width is 400 mm and it has a wide sense of stability, and it is excellent in workability.
    atribut:
    • Material: Aluminium
    • Top Platform Height (m): 0.85
    • Top Platform Dimensions (mm): 1000 x 400
  12. TRUSCO Aluminum Work Platform (Tangga Pijakan / Tangga Platform)
    Mulai

    Rp3.499.900

    TRUSCO Aluminum Work Platform (Tangga Pijakan / Tangga Platform)
    Deskripsi:
    -This is a workbench with the 250mm rung intervals that has steps with gentle slope and is easy to go up/down.-The step board is a stripe plate type.-This is a workbench for factories that is excellent in stability and fixity.-Dusts are difficult to be ac
  13. Sumo Ladder Trolley (Tangga Dorong Gudang)
    Mulai

    Rp3.499.900

    Sumo Ladder Trolley (Tangga Dorong Gudang)
    atribut:
    • Capacity (kg): 350
  14. TRUSCO Handrail for Work Platform
    Mulai

    Rp1.899.900

    TRUSCO Handrail for Work Platform
    Deskripsi:
    -It is a handrail dedicated for the aluminum work platform.-The handrail for stairs and double-sided handrail on the top board side can be attached on both the left side and the right side.
  15. Nakao Work Platform Rakuda Mini (Tangga Pijakan)
    Mulai

    Rp7.999.900

    Nakao Work Platform Rakuda Mini (Tangga Pijakan)
    atribut:
    • Material: Aluminium
    • Maximum Working Weight (kg): 160
    • Rung Surface Width (mm): 60
    • Top Board Dimension (mm): 520x350
  16. ACIS Platform Scale - PS-Series
    Mulai

    Rp3.899.900

    ACIS Platform Scale - PS-Series
    atribut:
    • Pansize (mm): 420x520
Daftar Harga bench scale Terbaru October 2026
OHAUS Digital Scale Bench (Timbangan Digital)Rp4.499.900
Excellent Scale Bench Scale Mild SteelRp8.499.900
SOJIKYO Price Computing Scale with PoleRp999.900
SOJIKYO Stainless Steel Platform Bench ScaleRp2.299.900
AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)Rp2.399.900
SOJIKYO Digital Scale Pricing (Timbangan Digital)Rp9.999.900
Optima Scale Digital Scale Bench (Timbangan Digital)Rp26.999.900
NEWTECH Bench ScaleRp2.799.900
KILOWEIGH Boardes Bench ScaleRp2.099.900
AYORACK AL2-Series Light Duty Warehouse Rack (Rak Besi / Rak Gudang)Rp1.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait